Menu Search
Cable Lugs Lug, Compression; Copper; 1/2 in.; 1 Hole; 6 AWG; Gray

BURNDY #YAV6CLTC12FX

Hylug™ Lug, Compression; Copper; 1/2 in.; 1 Hole; 6 AWG; Gray

SKU #78181002288
Manufacturer Series: YAV-L-FX
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Compression Terminal
Material: Copper, Tin Plated
Voltage: 35kV
Barrel Length/Type: Standard
Lug L x Tongue W: 1.87 x 0.75"
Stud Holes: 1H
Conductor Type: Copper
Conductor Size - Code: 6 AWG
Conductor Size - Flex: 6 Flex 61/24 Str
Screw/Stud Size: 1/2"
Color Code: Gray

Additional Info: Conductor Inspection Hole