Lug, Compression; Copper; 1/2 in.; 1 Hole; 500 MCM; Pink

SKU: 78181013746
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Compression Terminal
Material: Tin Plated Copper
Voltage: 35kV
Barrel Length/Type: Standard
Lug L x Tongue W: 3.41 x 1.63 in.
Stud Holes: 1H
Conductor Type: Copper
Conductor Size - Code: 500 MCM
Conductor Size - Flex: 500 Flex
Screw/Stud Size: 1/2 in.
Color Code: Pink
Manufacturer Series: Hylug YAV-L-NTFX
Compression Terminal Tin Plated Copper 35 kV Standard 3.41 x 1.63 in.
Additional Info: Straight Tongue, Barrel Style: Chamfered, Die Index: L99, Barrel Length: 1.45 in., Thickness: 0.27 in., Strip Length: 1-7/16 in.