Menu Search

BURNDY #YAZ28TC12

Hylug™ Lug, Compression; Copper; 1/2 in.; 1 Hole; 4/0 AWG; Purple

SKU: 78181023318
Manufacturer Series: YAZ-TC
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Compression Terminal
Material: Copper, Tin Plated
Voltage: 600-35kV
Barrel Length/Type: Long
Lug L x Tongue W: 3.20 x 1.02 in.
Stud Holes: 1H
Conductor Type: Copper
Conductor Size - Code: 4/0 AWG
Conductor Size - Navy: 200 Navy
Screw/Stud Size: 1/2 in.
Color Code: Purple
Description
Cable Lugs: Type - Compression Terminal; Material - Copper, Tin Plated; Voltage - 600 - 35 kV; Barrel Length/Type - Long; Lug L x Tongue W - 3.20 x 1.02 in.; Stud Holes - 1H; Conductor Type - CU; Conductor Size - Code - 4/0 AWG ; Conductor Size - Navy - 200 Navy; Screw/Stud Size - 1/2 in.; Color Code - Purple; Additional Information - Barrel Length: 1.62 in., Wire Strip Length: 1.69 in.; Manufacturer Series - Hylug YAZ-TC
Additional Info: Barrel Length: 1.62 in., Wire Strip Length: 1.69 in.