Menu Search
BURNDY #YAV28TC12FXB

Hylug™ Lug, Compression; Copper; 1/2 in.; 1 Hole; 4/0 AWG; Purple

SKU # 78181004463 Manufacturer Series: YAV-TC-FXB
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Compression Terminal
Material: Copper, Tin Plated
Voltage: 35kV
Barrel Length/​Type: Long / Belled End
Lug L x Tongue W: 3.61 x 1.12"
Stud Holes: 1H
Conductor Type: Copper
Conductor Size - Code: 4/0 AWG
Conductor Size - Flex: 4/0 Flex 550/24 Str
Screw/​Stud Size: 1/2"
Color Code: Purple

Cable Lugs: Type - Compression Terminal; Material - Copper, Tin Plated; Voltage - 35 kV; Barrel Length/Type - Long/Belled End; Lug L x Tongue W - 3.61 x 1.12"; Stud Holes - 1H; Conductor Type - CU; Conductor Size - Code - 4/0 AWG; Conductor Size - Flex - 4/0 Flex 550/24 Str; Screw/Stud Size - 1/2"; Color Code - Purple; Additional Information - Additional Conductor Listing: 250 Flex, 4/0 Weld; Manufacturer Series - Hylug YAV-TC-FXB

Additional Info: Additional Conductor Listing: 250 Flex, 4/0 Weld