Menu Search
Cable Lugs Lug, Compression; Copper; 1/2 in.; 1 Hole; 300 MCM; White
BURNDY #YA30L

Hylug™ Lug, Compression; Copper; 1/2 in.; 1 Hole; 300 MCM; White

SKU # 78181050485 Manufacturer Series: YA-L
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Compression Terminal
Material: Copper, Tin Plated
Voltage: 35kV
Barrel Length/​Type: Standard
Lug L x Tongue W: 2.69 x 1.20"
Stud Holes: 1H
Conductor Type: Copper
Conductor Size - Code: 300 MCM
Screw/​Stud Size: 1/2"
Color Code: White

Additional Info: Conductor Inspection Hole