BURNDY #YA2CT6

Lug, Compression; Copper; 1/2 in.; 1 Hole; 2 STR; Brown

SKU: 78181001795
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Compression Terminal
Material: Copper, Tin Plated
Barrel Length/Type: Long
Lug L x Tongue W: 2.74 x 0.81 in.
Stud Holes: 1H
Conductor Type: Copper
Conductor Size - Code: 2 STR
Screw/Stud Size: 1/2 in.
Color Code: Brown
Description
Cable Lugs: Type - Compression Terminal; Material - Copper, Tin Plated; Barrel Length/Type - Long; Lug L x Tongue W - 2.74 x 0.81 in.; Stud Holes - 1H; Conductor Type - CU; Conductor Size - Code - 2 STR; Screw/Stud Size - 1/2 in.; Color Code - Brown; Additional Information - Barrel Length: 1.25 in. Wire Strip Length: 1-5/16 in.
Additional Info: Barrel Length: 1.25 in. Wire Strip Length: 1-5/16 in.