Menu Search
BURNDY #YAZ2CTC12

Hylug™ Lug, Compression; Copper; 1/2 in.; 1 Hole; 2 AWG; Brown

SKU # 78181023970 Manufacturer Series: YAZ
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Compression Terminal
Material: Copper, Tin Plated
Voltage: 35kV
Barrel Length/​Type: Long
Lug L x Tongue W: 2.85 x 0.83"
Stud Holes: 1H
Conductor Type: Copper
Conductor Size - Code: 2 AWG
Screw/​Stud Size: 1/2"
Color Code: Brown

Cable Lugs: Type - Compression Terminal; Material - Copper, Tin Plated; Voltage - 35 kV; Barrel Length/Type - Long; Lug L x Tongue W - 2.85 x 0.83"; Stud Holes - 1H; Conductor Type - CU; Conductor Size - Code - 2 AWG; Screw/Stud Size - 1/2"; Color Code - Brown; Additional Information - Conductor Inspection Hole; Manufacturer Series - Hylug YAZ

Additional Info: Conductor Inspection Hole