Menu Search
Cable Lugs Lug, Compression; Copper; 1/2 in.; 1 Hole; 2/0 AWG
BURNDY #YA27LB

Hylug™ Lug, Compression; Copper; 1/2 in.; 1 Hole; 2/0 AWG

SKU # 78181050332 Manufacturer Series: YA-LB
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Compression Terminal
Material: Copper, Tin Plated
Voltage: 35kV
Barrel Length/​Type: Standard / Belled End
Lug L x Tongue W: 2.67 x 0.91"
Stud Holes: 1H
Conductor Type: Copper
Conductor Size - Code: 2/0 AWG
Conductor Size - Flex: 2/0 Flex 325/24 Str
Screw/​Stud Size: 1/2"

Cable Lugs: Type - Compression Terminal; Material - Copper, Tin Plated; Voltage - 35 kV; Barrel Length/Type - Standard/Belled End; Lug L x Tongue W - 2.67 x 0.91"; Stud Holes - 1H; Conductor Type - CU; Conductor Size - Code - 2/0 AWG; Conductor Size - Flex - 2/0 Flex 325/24 Str; Screw/Stud Size - 1/2"; Additional Information - Conductor Inspection Hole; Manufacturer Series - Hylug YA-LB

Additional Info: Conductor Inspection Hole