Menu Search
BURNDY #YA1CL6BOX

Hylug™ Lug, Compression; Copper; 1/2 in.; 1 Hole; 1 AWG; Green

SKU # 78181055145 Manufacturer Series: YA-L
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Compression Terminal
Material: Copper, Tin Plated
Voltage: 35kV
Barrel Length/​Type: Standard
Lug L x Tongue W: 2.37 x 0.73"
Stud Holes: 1H
Conductor Type: Copper
Conductor Size - Code: 1 AWG
Screw/​Stud Size: 1/2"
Color Code: Green

Additional Info: Conductor Inspection Hole