The site is undergoing scheduled maintenance on Saturday December 5th. Intermittent outages may occur from 7:30 a.m to 10:30 a.m.

Menu Search
Search
BURNDY #YA2C2TC14

Hylug™ Lug, Compression; CU; 35kV; 2H; 2 AWG; 1/4 in. Stud

SKU # 78181050238 Manufacturer Series: YA
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Warning – California Prop 65 View more versions of this product
Screw/​Stud Size: 1/4 in.
Conductor Size - Code: 2 AWG
Lug L x Tongue W: 2.86 x 0.60 in.
Stud Hole Spacing: 5/8 in.
Color Code: Brown
Type: Compression Terminal
Insulation: None
Material: Copper, Tin-plated
Voltage: 35kV
Barrel Length/​Type: Long, Straight
Stud Holes: 2H
Conductor Type: Copper
Inspection Hole: No

Warning – California Prop 65

Warning: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.

To learn more about Prop 65, visit www.P65Warnings.ca.gov.