Menu Search
BURNDY #YNA49RT

Lug, Compression; Aluminum; 4 Holes; 1033.5-1272 MCM

SKU # 78181001636
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Compression Terminal
Material: Aluminum
Voltage: 230kV
Barrel Length/​Type: Long
Lug L x Tongue W: 10.77 x 3.22 in.
Stud Holes: 4H
Stud Hole Spacing: 1.75 in. Space
Conductor Type: AL
Conductor Size - Code: 1033.5-1272 MCM

Cable Lugs: Type - Compression Terminal; Material - Aluminum; Voltage - 230 kV; Barrel Length/Type - Long; Lug L x Tongue W - 10.77 x 3.22 in.; Stud Holes - 4H; Stud Hole Spacing - 1.75 in. Space; Conductor Type - AL; Conductor Size - Code - 1033.5-1272 MCM