Menu Search
BURNDY #YA27A1

Hylug™ Lug, Compression; Aluminum; 3/8 in.; 1 Hole; 3/0 AWG; Ruby

SKU # 78181075375 Manufacturer Series: YA-A
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Compression Terminal
Material: Aluminum, Tin Plated
Voltage: 35kV
Barrel Length/​Type: Standard
Lug L x Tongue W: 2.88 x 0.73"
Stud Holes: 1H
Conductor Type: CU/AL
Conductor Size - Code: 3/0 AWG
Screw/​Stud Size: 3/8"
Color Code: Ruby