Menu Search
Cable Lugs Lug, Compression; Aluminum; 1/2 in.; 2 Holes; 2 AWG; Pink

BURNDY #YA2CA9

Hylug™ Lug, Compression; Aluminum; 1/2 in.; 2 Holes; 2 AWG; Pink

SKU #78181003673
Manufacturer Series: YA-A
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Compression Terminal
Material: Aluminum, Tin Plated
Voltage: 35kV
Barrel Length/Type: Standard
Lug L x Tongue W: 4.73 x 1.12"
Stud Holes: 2H
Stud Hole Spacing: 1.75" Space
Conductor Type: CU/AL
Conductor Size - Code: 2 AWG
Screw/Stud Size: 1/2"
Color Code: Pink

Cable Lugs: Type - Compression Terminal; Material - Aluminum, Tin Plated; Voltage - 35 kV; Barrel Length/Type - Standard; Lug L x Tongue W - 4.73 x 1.12"; Stud Holes - 2H; Stud Hole Spacing - 1.75" Space; Conductor Type - CU/AL; Conductor Size - Code - 2 AWG; Screw/Stud Size - 1/2"; Color Code - Pink; Manufacturer Series - Hylug YA-A