Menu Search
Search
BURNDY #YA34A7N131T12E

Lug, Compression; Aluminum; 1/2 in.; 1 Hole; Pink

SKU # 78181028137
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Warning – California Prop 65
Type: Compression Terminal
Material: Aluminum
Voltage: 35kV
Barrel Length/​Type: Narrow Tongue
Lug L x Tongue W: 3.88 x 1.31 in.
Stud Holes: 1H
Conductor Type: CU/AL
Conductor Size - Code: 4/0 AWG-500 MCM
Screw/​Stud Size: 1/2 in.
Color Code: Pink

Additional Info: Barrel Length: 1.64 in. Wire Strip Length: 1-11/16 in.

Warning – California Prop 65

Warning: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.

To learn more about Prop 65, visit www.P65Warnings.ca.gov.