Menu Search
Cable Lugs Lug, Compression; Aluminum; 1/2 in.; 1 Hole; 500 MCM; Pink

BURNDY #YA39A1N131TD12E

Lug, Compression; Aluminum; 1/2 in.; 1 Hole; 500 MCM; Pink

SKU #78181028132
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Compression Terminal
Material: Aluminum
Voltage: 35kV
Barrel Length/Type: Narrow Tongue
Lug L x Tongue W: 4.28 x 1.31 in.
Stud Holes: 1H
Conductor Type: CU/AL
Conductor Size - Code: 500 MCM
Screw/Stud Size: 1/2 in.
Color Code: Pink

Cable Lugs: Type - Compression Terminal; Material - Aluminum; Voltage - 35 kV; Barrel Length/Type - Narrow Tongue; Lug L x Tongue W - 4.28 x 1.31 in.; Stud Holes - 1H; Conductor Type - CU/AL; Conductor Size - Code - 500 MCM; Screw/Stud Size - 1/2 in.; Color Code - Pink; Additional Information - Barrel Length: 1.86 in. Wire Strip Length: 1-15/16 in.

Additional Info: Barrel Length: 1.86 in. Wire Strip Length: 1-15/16 in.