Menu Search
BURNDY #YA28A3

Hylug™ Lug, Compression; Aluminum; 1/2 in.; 1 Hole; 4/0 AWG; White

SKU # 78181075480 Manufacturer Series: YA-A
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Warning – California Prop 65
Type: Compression Terminal
Material: Aluminum, Tin-plated
Voltage: 35kV
Barrel Length/​Type: Standard
Lug L x Tongue W: 3.44 x 1.17"
Stud Holes: 1H
Conductor Type: CU/AL
Conductor Size - Code: 4/0 AWG
Screw/​Stud Size: 1/2"
Color Code: White

Warning – California Prop 65

Warning: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.

To learn more about Prop 65, visit www.P65Warnings.ca.gov.