Menu Search
BURNDY #YA26A1

Hylug™ Lug, Compression; Aluminum; 1/2 in.; 1 Hole; 2/0 AWG; Olive

SKU # 78181075370 Manufacturer Series: YA-A
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Compression Terminal
Material: Aluminum, Tin Plated
Voltage: 35kV
Barrel Length/​Type: Standard
Lug L x Tongue W: 3.03 x 1.03"
Stud Holes: 1H
Conductor Type: CU/AL
Conductor Size - Code: 2/0 AWG
Screw/​Stud Size: 1/2"
Color Code: Olive

Cable Lugs: Type - Compression Terminal; Material - Aluminum, Tin Plated; Voltage - 35 kV; Barrel Length/Type - Standard; Lug L x Tongue W - 3.03 x 1.03"; Stud Holes - 1H; Conductor Type - CU/AL; Conductor Size - Code - 2/0 AWG; Screw/Stud Size - 1/2"; Color Code - Olive; Manufacturer Series - Hylug YA-A