Menu Search
Search
BURNDY #YAZ4C2TC1490

Compression Terminal, 1-1/8 in./90°, Long, Skived Barrel

SKU # 78181022907
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Warning – California Prop 65
Type: Compression Terminal
Material: Electro Tin-plated Copper
Voltage: 600V-35kV
Barrel Length/​Type: 1-1/8 in./90°, Long, Skived
Lug L x Tongue W: Lug L: 1.54 in. x Tongue W: 0.5 in.
Stud Holes: 2
Stud Hole Spacing: 0.62 in.
Conductor Type: Copper
Conductor Size - Code: 4 AWG STR
Conductor Size - Navy: 40 (19) Navy
Screw/​Stud Size: 1/4 in.
Color Code: Gray
Inspection Hole: With Inspection Window

Warning – California Prop 65

Warning: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm

To learn more about Prop 65, visit www.P65Warnings.ca.gov.