Menu Search
Search
BURNDY #YAZ6C2TC1445

Compression Lug, Long/45° Barrel, CU Conductor, 6 AWG Str

SKU # 78181022884 Manufacturer Series: YAZ
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Warning – California Prop 65
Type: Compression Lug
Insulation: Non-insulated
Material: Electro Tin-plated Copper
Voltage: 600V-35kV
Barrel Length/​Type: Long/45°
Lug L x Tongue W: Lug L: 2.45 in. x Tongue W: 0.45 in.
Stud Holes: 2H
Stud Hole Spacing: 5/8 in.
Conductor Type: Copper
Conductor Size - Code: 6 AWG STR
Conductor Size - Navy: 30 (19) Navy
Screw/​Stud Size: 1/4 in.
Color Code: Blue
Inspection Hole: Included

Warning – California Prop 65

Warning: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.

To learn more about Prop 65, visit www.P65Warnings.ca.gov.