The site is undergoing scheduled maintenance on Saturday December 5th. Intermittent outages may occur from 7:30 a.m to 10:30 a.m.

Menu Search
Search
BURNDY #YA262NT38

Compression Lug, 1-1/2 in./Standard, Chamfered Barrel, 2H

SKU # 78181067263
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Compression Lug
Material: Tin-plated Copper
Voltage: 600V-35kV
Barrel Length/​Type: 1-1/2 in./Standard, Chamfered
Lug L x Tongue W: Lug L: 1-9/16 in. x Tongue W: 0.62 in.
Stud Holes: 2
Stud Hole Spacing: 1 in.
Conductor Type: Copper
Conductor Size - Code: 2/0 AWG STR
Conductor Size - Navy: 125 (61) MCM Str
Screw/​Stud Size: 3/8 in.
Color Code: Black
Inspection Hole: Without Inspection Window