Menu Search
ABB INSTALLATION PRODUCTS #54947BE

Thomas and Betts Lug, Compression; Copper; 5/16 in.; 1 Hole; 1 AWG; Green

SKU # 78621089012 Manufacturer Series: Color-Keyed®
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Compression Terminal
Material: Copper, Tin-plated
Voltage: 35kV
Barrel Length/​Type: Long
Lug L x Tongue W: 2.18 x 0.68"
Stud Holes: 1H
Conductor Type: Copper
Conductor Size - Code: 1 AWG
Conductor Size - Flex: 2 Flex 150/24 Str
Screw/​Stud Size: 5/16"
Color Code: Green