Menu Search
Search
ABB INSTALLATION PRODUCTS #54212

Thomas and Betts Lug, Compression; Copper; 3/8 in.; 2 Holes; 4/0 AWG; Purple

SKU # 78621054212 Manufacturer Series: Color-Keyed®
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Compression Terminal
Material: Copper, Tin-plated
Voltage: 35kV
Barrel Length/​Type: Standard
Lug L x Tongue W: 3.18 x 1.03"
Stud Holes: 2H
Stud Hole Spacing: 1.00" Space
Conductor Type: Copper
Conductor Size - Code: 4/0 AWG
Conductor Size - Flex: 3/0 Flex 450/24 Str
Conductor Size - Navy: 200 Navy
Screw/​Stud Size: 3/8"
Color Code: Purple

Additional Info: Conductor Inspection Hole. Additional Conductor Listing: 3/0 Weld