The site is undergoing scheduled maintenance on Saturday December 5th. Intermittent outages may occur from 7:30 a.m to 10:30 a.m.

Menu Search
Search
ABB INSTALLATION PRODUCTS #256-30695-1265

Thomas and Betts Lug, Compression; Copper; 3/8 in.; 2 Holes; 1/0 AWG; Pink

SKU # 78621064231
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Compression Lug
Material: Electro Tin-plated Wrought Copper
Voltage: 600-35kV
Barrel Length/​Type: Standard
Lug L x Tongue W: 3.50 x 0.75 in.
Stud Holes: 2H
Stud Hole Spacing: 1.75 in. Space
Conductor Type: Copper
Conductor Size - Code: 1/0 AWG
Conductor Size - Flex: 225/24 Flex
Conductor Size - Navy: 100 Navy
Screw/​Stud Size: 3/8 in.
Color Code: Pink

Cable Lugs: Type - Compression Lug; Material - Electro Tin Plated Wrought Copper; Voltage - 600 - 35 kV; Barrel Length/Type - Standard; Lug L x Tongue W - 3.50 x 0.75 in.; Stud Holes - 2H; Stud Hole Spacing - 1.75 in. Space; Conductor Type - CU; Conductor Size - Code - 1/0 AWG; Conductor Size - Flex - 225/24 Flex; Conductor Size - Navy - 100 Navy; Screw/Stud Size - 3/8 in.; Color Code - Pink; Additional Information - Die Code: 42, Tongue Length: 2.57 in.

Additional Info: Die Code: 42, Tongue Length: 2.57 in.