Menu Search
ABB INSTALLATION PRODUCTS #54148

Thomas and Betts Lug, Compression; Copper; 3/8 in.; 1 Hole; 1 AWG; Green

SKU # 78621054148 Manufacturer Series: Color-Keyed®
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Compression Terminal
Material: Copper, Tin-plated
Voltage: 35kV
Barrel Length/​Type: Standard
Lug L x Tongue W: 1.78 x 0.68"
Stud Holes: 1H
Conductor Type: Copper
Conductor Size - Code: 1 AWG
Conductor Size - Flex: 2 Flex 150/24 Str
Conductor Size - Navy: 75 Navy
Screw/​Stud Size: 3/8"
Color Code: Green

Additional Info: Conductor Inspection Hole. Additional Conductor Listing: 150/24 to 175/24 Flex, 2 Weld