Menu Search
ABB INSTALLATION PRODUCTS #CTL8L-14

Thomas and Betts Lug, Compression; Copper; 1/4 in.; 1 Hole; 8 AWG; Red

SKU # 78378641035 Manufacturer Series: CTL
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Compression Terminal
Material: Copper, Tin-plated
Voltage: 35kV
Barrel Length/​Type: Long
Lug L x Tongue W: 2.69 x 0.91"
Stud Holes: 1H
Conductor Type: Copper
Conductor Size - Code: 8 AWG
Conductor Size - Flex: 8 Flex 37/24 Str
Screw/​Stud Size: 1/4"
Color Code: Red