Menu Search
ABB INSTALLATION PRODUCTS #CTL6L-14

Thomas and Betts Lug, Compression; Copper; 1/4 in.; 1 Hole; 6 AWG; Blue

SKU # 78378641034 Manufacturer Series: CTL
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Compression Terminal
Material: Copper, Tin-plated
Voltage: 35kV
Barrel Length/​Type: Long
Lug L x Tongue W: 1.18 x 0.43"
Stud Holes: 1H
Conductor Type: Copper
Conductor Size - Code: 6 AWG
Conductor Size - Flex: 6 Flex 61/24 Str
Screw/​Stud Size: 1/4"
Color Code: Blue