This site will undergo scheduled maintenance on Wednesday, March 20. Intermittent outages may occur from 9:00 p.m. to 10:00 p.m..

Menu Search
ABB INSTALLATION PRODUCTS #58165

Thomas and Betts Lug, Compression; Copper; 1/2 in.; 1 Hole; Yellow

SKU # 78621058165 Manufacturer Series: Color-Keyed®
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Compression Terminal
Material: Copper, Tin Plated
Voltage: 35kV
Barrel Length/​Type: Standard
Lug L x Tongue W: 2.76 x 1.25"
Stud Holes: 1H
Conductor Type: Copper
Conductor Size - Flex: 4/0 Flex 550/24 Str
Screw/​Stud Size: 1/2"
Color Code: Yellow

Additional Info: Conductor Inspection Hole. Additional Conductor Listing: 4/0 Weld