Menu Search
ABB INSTALLATION PRODUCTS #54913BE

Thomas and Betts Lug, Compression; Copper; 1/2 in.; 1 Hole; 250 MCM; Yellow

SKU # 78621089817 Manufacturer Series: Color-Keyed®
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Compression Terminal
Material: Copper, Tin-plated
Voltage: 35kV
Barrel Length/​Type: Long
Lug L x Tongue W: 3.15 x 1.13"
Stud Holes: 1H
Conductor Type: Copper
Conductor Size - Code: 250 MCM
Conductor Size - Flex: 4/0 Flex 550/24 Str
Screw/​Stud Size: 1/2"
Color Code: Yellow

Cable Lugs: Type - Compression Terminal; Material - Copper, Tin Plated; Voltage - 35 kV; Barrel Length/Type - Long; Lug L x Tongue W - 3.15 x 1.13"; Stud Holes - 1H; Conductor Type - CU; Conductor Size - Code - 250 MCM; Conductor Size - Flex - 4/0 Flex 550/24 Str; Screw/Stud Size - 1/2"; Color Code - Yellow; Additional Information - Additional Conductor Listing: 4/0 Weld; Manufacturer Series - Color-Keyed

Additional Info: Additional Conductor Listing: 4/0 Weld