Menu Search
Search
ABB INSTALLATION PRODUCTS #256-30695-1352

Color-Keyed® Lug, Compression; CU; 1 Hole; 35kV; 14 to 10 AWG; 1/4 in.

SKU # 78621088616
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Screw/​Stud Size: 1/4 in.
Conductor Size - Code: 14 to 10 AWG
Color Code: Yellow
Type: Compression Terminal
Insulation: Non-insulated
Material: Copper, Tin-plated
Voltage: 35kV
Barrel Length/​Type: Standard / Straight
Stud Holes: 1H
Conductor Type: Copper
Inspection Hole: Yes