3M #31067

Lug, Compression; Copper; 5/8 in.; 1 Hole; 500 MCM; Brown

SKU: 05400712683
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Compression Terminal
Material: Copper
Voltage: 35kV
Barrel Length/Type: Long
Lug L x Tongue W: 4.50 x 1.53 in.
Stud Holes: 1H
Conductor Type: Copper
Conductor Size - Code: 500 MCM
Screw/Stud Size: 5/8 in.
Color Code: Brown
Manufacturer Series: Scotchlok
Description
Cable Lugs: Type - Compression Terminal; Material - Copper; Voltage - 35 kV; Barrel Length/Type - Long; Lug L x Tongue W - 4.50 x 1.53 in.; Stud Holes - 1H; Conductor Type - CU; Conductor Size - Code - 500 MCM; Screw/Stud Size - 5/8 in.; Color Code - Brown; Manufacturer Series - Scotchlok