Menu Search
3M #30016

Lug, Compression; Copper; 5/16 in.; 1 Hole; 6 AWG; Blue

SKU # 05400712436 Manufacturer Series: 30000
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Compression Terminal
Material: Copper, Tin Plated
Voltage: 35kV
Barrel Length/​Type: Standard
Lug L x Tongue W: 1.73 x 0.45"
Stud Holes: 1H
Conductor Type: Copper
Conductor Size - Code: 6 AWG
Screw/​Stud Size: 5/16"
Color Code: Blue

Cable Lugs: Type - Compression Terminal; Material - Copper, Tin Plated; Voltage - 35 kV; Barrel Length/Type - Standard; Lug L x Tongue W - 1.73 x 0.45"; Stud Holes - 1H; Conductor Type - CU; Conductor Size - Code - 6 AWG; Screw/Stud Size - 5/16"; Color Code - Blue; Manufacturer Series - 30000