3M #30027

Lug, Compression; Copper; 5/16 in.; 1 Hole; 1 AWG; Green

SKU: 05400712501
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Compression Terminal
Material: Copper
Voltage: 35kV
Barrel Length/Type: Standard
Lug L x Tongue W: 1.97 x 0.69 in.
Stud Holes: 1H
Conductor Type: Copper
Conductor Size - Code: 1 AWG
Screw/Stud Size: 5/16 in.
Color Code: Green
Manufacturer Series: Scotchlok
Description
Cable Lugs: Type - Compression Terminal; Material - Copper; Voltage - 35 kV; Barrel Length/Type - Standard; Lug L x Tongue W - 1.97 x 0.69 in.; Stud Holes - 1H; Conductor Type - CU; Conductor Size - Code - 1 AWG; Screw/Stud Size - 5/16 in.; Color Code - Green; Manufacturer Series - Scotchlok