You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
3M #30045

Scotchlokâ„¢ Lug, Compression; Copper; 1/2 in.; 1 Hole; 4/0 AWG; Purple

SKU # 05400712584 Manufacturer Series: 30000
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Compression Terminal
Material: Copper, Tin-plated
Voltage: 35kV
Barrel Length/​Type: Standard
Lug L x Tongue W: 2.60 x 1.00"
Stud Holes: 1H
Conductor Type: Copper
Conductor Size - Code: 4/0 AWG
Screw/​Stud Size: 1/2"
Color Code: Purple