Menu Search
Search
3M #40016

Scotchlokâ„¢ Lug, Compression; Aluminum; 5/8 in.; 1 Hole; 6 AWG; Gray

SKU # 05400713400 Manufacturer Series: 40000
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Compression Terminal
Material: Aluminum
Voltage: 35kV
Barrel Length/​Type: Standard
Lug L x Tongue W: 2.28 x 0.56"
Stud Holes: 1H
Conductor Type: CU/AL
Conductor Size - Code: 6 AWG
Screw/​Stud Size: 5/8"
Color Code: Gray

Additional Info: Inside Diameter: 0.20"", Outside Diameter: 0.34""