3M #40172

Lug, Compression; Aluminum; 1/2 in.; 2 Holes; 750 MCM; Yellow

SKU: 05400713707
Manufacturer Series: 40000
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Compression Terminal
Material: Aluminum, Tin Plated
Voltage: 35kV
Barrel Length/Type: Long
Lug L x Tongue W: 8.25 x 1.75"
Stud Holes: 2H
Stud Hole Spacing: 1.75" Space
Conductor Type: CU/AL
Conductor Size - Code: 750 MCM
Screw/Stud Size: 1/2"
Color Code: Yellow
Manufacturer Series: 40000
Description
Cable Lugs: Type - Compression Terminal; Material - Aluminum, Tin Plated; Voltage - 35 kV; Barrel Length/Type - Long; Lug L x Tongue W - 8.25 x 1.75"; Stud Holes - 2H; Stud Hole Spacing - 1.75" Space; Conductor Type - CU/AL; Conductor Size - Code - 750 MCM; Screw/Stud Size - 1/2"; Color Code - Yellow; Manufacturer Series - 40000