Menu Search
Cable Lugs Lug, Compression; Aluminum; 1/2 in.; 2 Holes; 4/0 AWG; White

3M #40145

Lug, Compression; Aluminum; 1/2 in.; 2 Holes; 4/0 AWG; White

SKU #05400713632
Manufacturer Series: 40000
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Compression Terminal
Material: Aluminum
Voltage: 35kV
Barrel Length/Type: Standard
Lug L x Tongue W: 6.00 x 1.19 in.
Stud Holes: 2H
Stud Hole Spacing: 1.75 in. Space
Conductor Type: CU/AL
Conductor Size - Code: 4/0 AWG
Screw/Stud Size: 1/2 in.
Color Code: White

Cable Lugs: Type - Compression Terminal; Material - Aluminum; Voltage - 35 kV; Barrel Length/Type - Standard; Lug L x Tongue W - 6.00 x 1.19 in.; Stud Holes - 2H; Stud Hole Spacing - 1.75 in. Space; Conductor Type - CU/AL; Conductor Size - Code - 4/0 AWG; Screw/Stud Size - 1/2 in.; Color Code - White; Additional Information - Center of Hole to End of Pad: 0.62 in., Pad Length: 3.38 in., Barrel Length: 1.94 in., 0.547 in. ID x 0.875 in. OD; Manufacturer Series - 40000

Additional Info: Center of Hole to End of Pad: 0.62 in., Pad Length: 3.38 in., Barrel Length: 1.94 in., 0.547 in. ID x 0.875 in. OD