Menu Search
Cable Lugs Lug, Compression; Aluminum; 1/2 in.; 1 Hole; 300 MCM; Dark Blue

3M #40053

Lug, Compression; Aluminum; 1/2 in.; 1 Hole; 300 MCM; Dark Blue

SKU #05400713541
Manufacturer Series: 40000
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Compression Terminal
Material: Aluminum
Voltage: 35kV
Barrel Length/Type: Standard
Lug L x Tongue W: 4.00 x 1.38 in.
Stud Holes: 1H
Conductor Type: CU/AL
Conductor Size - Code: 300 MCM
Screw/Stud Size: 1/2 in.
Color Code: Dark Blue

Cable Lugs: Type - Compression Terminal; Material - Aluminum; Voltage - 35 kV; Barrel Length/Type - Standard; Lug L x Tongue W - 4.00 x 1.38 in.; Stud Holes - 1H; Conductor Type - CU/AL; Conductor Size - Code - 300 MCM; Screw/Stud Size - 1/2 in.; Color Code - Dark Blue; Additional Information - Center of Hole to End of Pad: 0.625 in., Pad Length: 1.31 in., 0.65 in. ID x 1.01 in. OD; Manufacturer Series - 40000

Additional Info: Center of Hole to End of Pad: 0.625 in., Pad Length: 1.31 in., 0.65 in. ID x 1.01 in. OD