MERSEN #CP500C5

Cable Protector, Special Purpose, 500 mcm

SKU: 78200193194
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Fuse Type/Class: Cable Limiter
Cable Size: 500mcm
Voltage: 600V AC
Interrupting Rating: 200kA IR
Terminal Type: (1) Tubular Cable, (1) Offset Bolt-Type
Manufacturer Series: CP
Description
Cable Limiters: Fuse Type/Class - Cable Limiter; Cable Size - 500mcm; Voltage - 600VAC; Interrupting Rating - 200kA IR; Terminal Type - (1) Tubular Cable, (1) Offset Bolt-Type; Manufacturer Series - CP