Menu Search

BURNDY #LYS34-C

Replaceable Link Limiter 500mcm

SKU: 78181000083
Manufacturer Series: LYS
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Fuse Type/Class: Replaceable Link Limiter
Cable Size: 500mcm
Amps: 400A
Terminal Type: (2) Tubular Cable
Description
Cable Limiters: Fuse Type/Class - Replaceable Link Limiter; Cable Size - 500mcm; Amps - 400A; Terminal Type - (2) Tubular Cable; Additional Information - In-Line Compression Connector Fused Limiter, Asbestite Shell, Rubber Insulation Sleeve; Manufacturer Series - LYS
Additional Info: In-Line Compression Connector Fused Limiter, Asbestite Shell, Rubber Insulation Sleeve