Menu Search
TURCK #RK40-2M

minifast® Cordset, Single-End; Single Keyway; Straight; 6.56 ft. cable

SKU # 78071698798
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Cable Length - ft: 6.56 ft.
Cable Length - meters: 2.0 m
Assembly Type: Single End Cordset
Connector Type: Female Mini
Keyway: Single Keyway
Angle: Straight
Poles: 4-Pole
Wire-Pin Colors: Brown, White, Blue, Black
Voltage: 300V AC/DC
Amps: 9A
Connector Material: PVC Body, Nylon Nut
Cable Type: Yellow PVC, 18 AWG
Connector Mating Size: 7/8"-16 UN
Application/​Rating - NEMA: NEMA 4, 6P
Application/​Rating - IEC: IP 67

Additional Info: Operating Temperature Range -40 deg C to 105 deg C (-40 to 221 deg F)