Menu Search
Search
EATON #CSDSM4A4CY2208

Global Plus Cordset, Single-End; Single Keyway; Straight; 26.2 ft. cable

SKU # 78668546214
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Cable Length - ft: 26.2 ft.
Cable Length - meters: 8.0 m
Assembly Type: Single End Cordset
Connector Type: Male Micro DC
Keyway: Single Keyway
Angle: Straight
Poles: 4-Pole
Wire-Pin Code: IEC Color Code
Wire-Pin Colors: Blue, Brown, Black, Yellow
Voltage: 320V
Amps: 4A
Connector Material: Nickel Plated Die Cast Zinc Nut
Cable Type: Yellow PVC, 22 AWG
Connector Mating Size: M12x1
Application/​Rating - IEC: IP 67

Additional Info: Operating Temperature: -25 to 80 deg C (-13 to 176 deg F), Contact Material: Gold Plated Copper Alloy