Menu Search
Search
BANNER ENGINEERING #MQDC-450

Euro Cordset, Single-End; Single Keyway; Straight; 50 ft. cable

SKU # 66248833649
RoHS Compliant
View more versions of this product
Cable Length - ft: 50 ft.
Connector Type: Female Euro
Cable Length - meters: 15.0 m
Amps: 4A
Connector Material: PUR Body, Nickel Plated Brass Nut
Cable Type: PVC, 22 AWG
Application/​Rating - IEC: IP 67/IP 69K
Assembly Type: Single End Cordset
Keyway: Single Keyway
Angle: Straight
Poles: 4-Pole
Wire-Pin Colors: Brown, White, Blue, Black
Voltage: 250V AC/DC
Connector Mating Size: M12x1

Additional Info: Operating Temperature: -40 deg C to 105 deg C (-40 to 221 deg F)