Menu Search
Search
KEARNEY #13648-32

Cable Line Conductors and Insulator

SKU # 78154494581
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Guard Type: Cable
Application: Line Conductors and Insulator
Material: ABS
Rating: 15kV, 34.5kV

Cable Guard: Guard Type - Cable; Application - Line Conductors and Insulator; Material - ABS; Rating - 15 kV, 34.5 kV