HENDRIX #JUMBO

Cable Insulated/Non-Insulated Conductors

SKU: 78346495012
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Guard Type: Cable
Application: Insulated/Non-Insulated Conductors
Installation: Hot Stick Spring Loop, Tie Wire Anchor
Material: High Density Polyethylene
Dimensions H x W x L - in: 3.50 x 1.50 x 96.00"
Weight - lb/ft: 0.57
Manufacturer Series: Line-Duc
Description
Cable Guard: Guard Type - Cable; Application - Insulated/Non-Insulated Conductors; Installation - Hot Stick Spring Loop, Tie Wire Anchor; Material - High Density Polyethylene; Dimensions H x W x L - in - 3.50 x 1.50 x 96.00"; Weight - lb/ft - 0.57; Manufacturer Series - Line-Duc