Menu Search
Search
ORION ROPE WORKS #64P1250-03000-0

Slick-Tape Tape, Pulling; Polyester; 1/2 in; 3000 ft.; Plastic Reel

SKU # 46274398918
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Pulling Tape
Material: High-Tenacity Polyester
Size: 1/2 in.
Length: 3000 ft.
Reel Diameter: 12 in.
Case Construction: Plastic Reel

Lightweight and easily blown through conduit with easy-to-read sequential footage markings for accurate measuring.

Additional Info: Reel height: 11.5 in. Tensile strength: 1250 lb. Made to Telcordia GR-356-CORE.