Menu Search
KLEIN TOOLS #56001

Fish Tape w/Reel and Winder Tempered Spring Steel

SKU # 09264456001
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Fish Tape with Reel and Winder
Case Construction: Polypropylene
Reel Diameter: 7 in
Tape Material: Tempered Spring Steel
Tape End: Standard
Tape Length: 50 ft
Tape Size: 1/8'' x .045''