Menu Search
KLEIN TOOLS #56010

Fish Tape w/Reel and Winder Fiberglass

SKU # 09264456010
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Fish Tape with Reel and Winder
Case Construction: Polypropylene
Reel Diameter: 13 in
Tape Material: Fiberglass
Tape End: Standard
Tape Length: 100 ft
Tape Size: 3/16'' x 7''