KLEIN TOOLS #56008

Fish Tape, 13 in. Reel, 1/8 in. x .062 in. x 240 ft Tape, Stainless Steel

SKU: 09264456008
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Fish Tape with Reel and Winder
Case Construction: Polypropylene
Reel Diameter: 13 in
Tape Material: Stainless Steel
Tape End: Standard
Tape Length: 250 ft
Tape Size: 1/8" x .062"
Manufacturer Series: Depthfinder
Description
Cable Fishing Tape Handles: Type - Fish Tape w/Reel and Winder; Case Construction - Polypropylene; Reel Diameter - 13 in; Tape Material - Stainless Steel; Tape End - Standard; Tape Length - 250 ft; Tape Size - 1/8" x .062"; Additional Information - Features: Permanent Laser Etched 1-ft Increments on Tape. Orange, Flat Case w/Black Wind-up Handle; Manufacturer Series - Depthfinder
Additional Info: Features: Permanent Laser Etched 1-ft Increments on Tape. Orange, Flat Case w/Black Wind-up Handle