WESCO Gaithersburg, MD, and Edison, NJ, branches and TVC branches in Annville, Middletown, and Chambersburg, PA, are closed due to weather.

Menu Search
IDEAL #31-081

Fish Tape w/Reel and Winder Tempered Spring Steel

SKU # 78325031081 Manufacturer Series: Rapid-Pak
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Fish Tape with Reel and Winder
Case Construction: ABS w/Inner Rotating Wheel
Reel Diameter: 12 in
Tape Material: Tempered Spring Steel
Tape End: Standard
Tape Length: 100 ft
Tape Size: 1/8" x .060"