IDEAL #31-026

Fish Tape w/Reel and Winder Tempered Spring Steel

SKU: 78325031026
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Fish Tape with Reel and Winder
Case Construction: Plastic
Reel Diameter: 12 in
Tape Material: Tempered Spring Steel
Tape End: Standard
Tape Length: 100 ft
Tape Size: 1/4" x .060"
Manufacturer Series: Tape-Pak
Cable Fishing Tape Handles: Type - Fish Tape w/Reel and Winder; Case Construction - Plastic; Reel Diameter - 12 in; Tape Material - Tempered Spring Steel; Tape End - Standard; Tape Length - 100 ft; Tape Size - 1/4" x .060"; Manufacturer Series - Tape-Pak